Beli noken as di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RKN Engine Parts Cam ShaftDeskripsi:Berfungsi mengatur tekanan valve guna mengisi ruang pembakaran pada mesin hingga dapat menghasilkan tenaga dari ruang bakar mesin
- Noken Quick Float Type Level Sensor for Liquid FQ TypeDeskripsi:The float is designed to have a large buoyancy, so it is not affected by floating substances in the liquid or the viscosity of the measured liquid.The detection signal is not affected by chattering caused by waves or flow because the float does not output unless the upper and lower limits are reversed.The control width can be set arbitrarily. It can be easily done without using screws, bolts, etcatribut:
- Contact Capacity: (AC)50VA (DC)50W
- Material: (Float) ABS, PP, (Cable) Soft PVC coating, (Weight) PVC, (Rope) PE, (Clip / Flange) PVC, (Terminal box) ABS
- Operating Angle: (When ON at the upper limit) 35 degrees to 70 degrees, (When OFF at the lower limit) -30 degrees to -70 degrees *When the free cable length is 150 mm
- Working Current (A): 0.5
- Shock Resistance (m/s2): 100
- Contact (mV/μA): 10/10
- Applicable Voltage (V): 300
- Buoyancy (N) (mm): About 1.27
- Cable Length (m): 6
- Drip-proof Structure: IP45
- Flange: JIS 10K 100A or equivalent (4 mounting holes)
- Measurable Fluid: liquid
- Operating Temperature (°C): ‐10 to 50
- Outer Diameter x Length L (mm): 70x107 (float)
- Suitable Wire Diameter: G3 / 4 equivalent
- Type: 4-point type
- Withstand Pressure (kPa): 200
- Ascendo Forklift Tires (Ban Forklift)atribut:
- Type: Solid
- JTC Camshaft Alignment Toolatribut:
- Compatible Engine Type: N 51, N 52
- JTC Camshaft Fixing Toolatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable For: (Engine) M651
- JTC Isuzu Crankshaft Oil Seal Replacing toolatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Nohken Cable Suspended Float SensorDeskripsi:The FQ-6 cable suspended float sensors are designed to provide the control signals for a differential pump control system. These top mounting sensors are suitable for use in a wide variety of open tanks or vessels. The control differential in the FQ-6 is adjustable from 270mm. The ABS covered float and the PVC cable make them ideal for most pump control applications A number of float units can be used together to give multiple level switch points in one flanged holder. Each float can be easily assembled on site and the switch operating points are adjusted by altering the length of the cable.atribut:
- Operating Temperature (°C): -10 to 50
- Maximum Pressure (kPa): 200
- Minimum S.G: 0.7
- Cable Length (m): 6 (max. 20m)
- Life Expectancy: 1x105 Operations
- Allowable Impact (m/s²): 100
- Nohken Small Level Sensor OL SwitchDeskripsi:Specification: Reverse operation is possibleMaterial Body:- Polyacetal, Float: Foamed NBR + Phenolic- Stopper: SUS 316- Mounting Nut: Polyacetal- Union: PolyacetalLead: Heat resistant PVC coated UL1430 AWG22 (black)Specific gravity measurement range: 0.6 or moreFeatures:- Small size, low price, abundant models. - No influence of pressure or temperature in the tank. - High trust and safety. - Field adaptability of the ball.atribut:
- Clearance (mm): Float stem/1.4
- Daytona Drag Cam Shaft/Dynaheadatribut:
- Main Compatible Vehicle: Monkey (12V) Z50JN/P/S/T/V/W/X Z50J-2000001- . Monkey (12V) Z50JY/1/2/4/5/6/7 AB27-1000001- . Monkey (6V) Z50JM/N/P Z50J-1700001- . JAZZ CA50G/J/N/P/S/H2/J2/LG AC09-1000030-
- ULTRA Hoist Chain Block Type HSZ-BDeskripsi:Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
- Noken Small Level SensorDeskripsi:Ideal for embedding in small mass-produced equipment.atribut:
- Material: (Body) Polypropylene, (Float) Foamed polypropylene, (Stopper) Polyacetal, (Mounting nut) Polypropylene, (Union)-
- Specific gravity measurement range: 0.8 or above
- Draft (mm): 24
- RKN Engine Parts ARM, Valve RockerDeskripsi:Berfungsi memberikan klep tenaga di ruang bakar mesin untuk optimalkan kinerja motor.
- JOHNSON CONTROLS Float-Style Liquid Level SensorDeskripsi:Continuous float level sensors measure constantly changing fluid volumes within a setpoint range. These sensors use a sliding float that moves up or down on its shaft to calculate and display the liquid levels within a container.atribut:
- UNSPSC: 39121531
- Connection Size (inch): 1
- Connection Type: NPT
- Enclosure Rating: NEMA 4
- Float Diameter (inch): 1
- Float Length (inch): 13-1/4
- Float Material: Polycarbonate
- For Media Type: Chlorinated Water; Nonhazardous Liquids
- Manufacturer Part Number: F263MAP-V01C
- Max. Operating Pressure (psig): 150
- Maximum Media Temperature (°F): 212
- Mounting Direction: Horizontal; Vertical
- Overall Length (inch): 13.2
- Probe Type: Rod
- Process Connection (inch): 1 NPT
- Product Type: Float Switch
- Standards: cULus; FCC Compliant; ICES-003; RCM Compliant
- Stem Length (inch): 8-1/2
- Stem Material: Brass
Daftar Harga noken as Terbaru March 2026
| RKN Engine Parts Cam Shaft | Rp119.900 |
| Noken Quick Float Type Level Sensor for Liquid FQ Type | Rp17.999.900 |
| Ascendo Forklift Tires (Ban Forklift) | Rp1.899.900 |
| JTC Camshaft Alignment Tool | Rp6.799.900 |
| JTC Camshaft Adjustment Tool | Rp239.900 |
| JTC Camshaft Fixing Tool | Rp729.900 |
| JTC Isuzu Crankshaft Oil Seal Replacing tool | Rp16.999.900 |
| Nohken Cable Suspended Float Sensor | Rp4.799.900 |
| RKN Engine Parts Piston Kit | Rp94.900 |
| RKN Engine Parts Connecting Rod | Rp139.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/nxP103199861-1.jpg)